
Casa DeCampo CDC-2307 Handmade Area Rug
Mfr # CDC2307-576
Zoro # G910337576
product price: $465.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDC2307-576
Zoro #
G910337576
UPC #
889292374859
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.2 in
Details
Color
Ivory
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
19.5 lb
Includes
Care Label
High/Low Texture
Yes
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Construction
Hand Woven
Has Fringe
Yes
Outdoor Safe
No
Description
Introducing the Casa Decampo area rug, a high-low hand-woven piece from India. This global style rug is crafted with wool for an organic feel and offers a fringed finish. The no-pile construction ensures durability and performance for years to come. Use with a rug pad not included for extra cushioning and slip resistance. Perfect for any room in your home, this area rug requires spot cleaning only to keep it looking new. Add unique style to your space today with the Casa Decampo area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.