
Casa DeCampo CDC-2307 Handmade Area Rug
Mfr # CDC2307-810
Zoro # G510337662
product price: $975.00
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDC2307-810
Zoro #
G510337662
UPC #
889292374866
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.2 in
Details
Color
Ivory
Style
Global
Material
Face: 100% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
41.6 lb
Includes
Care Label
Machine Washable
No
Construction
Hand Woven
Outdoor Safe
No
Has Fringe
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
Yes
Sub Style
Bohemian
Backing
No Backing
Description
Introducing the Casa Decampo area rug, a high-low hand-woven piece from India. This global style rug is crafted with wool for an organic feel and offers a fringed finish. The no-pile construction ensures durability and performance for years to come. Use with a rug pad not included for extra cushioning and slip resistance. Perfect for any room in your home, this area rug requires spot cleaning only to keep it looking new. Add unique style to your space today with the Casa Decampo area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.