
Casablanca Shag CAG-2302 Area Rug , With Fringe (Discontinued)
- Mfr # CAG2302-9212
- Zoro # G310342422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAG2302-9212
Zoro #
G310342422
UPC #
889292350495
Country of Origin
Türkiye
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.67 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.79 in
Details
Color
Navy, Black, Ivory, Medium Gray, Teal, Burgandy
Style
Global
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
41.8 lb
Includes
Care Label
Features
Has Fringe
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Sub Style
Moroccan
Has Fringe
Yes
Machine Washable
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
Primary Color
Dark Blue
Description
Step into a world of comfort and style with the Casablanca Shag Area Rug. Perfect for any living space, this rug boasts a Moroccan Global style that adds a dash of exotic flair to your home decor. The soft, high pile is machine woven from polyester in Turkey, offering both luxury and durability. A charming fringe adds an extra touch of detail to this beautiful piece. To keep it looking fresh and vibrant, simply spot clean with mild detergent when needed. For best results and extended lifespan, we recommend use with a rug pad. Make your room complete with the Casablanca Shag Area Rug ? where global design meets cozy living!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.