
Casablanca Shag CAG-2319 Area Rug , With Fringe (Discontinued)
- Mfr # CAG2319-9212
- Zoro # G510343700
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAG2319-9212
Zoro #
G510343700
UPC #
889292436045
Country of Origin
Türkiye
Dimensions
Pile Height
0.67 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Size
9 ft 2 in x 12 ft
Thickness
0.79 in
Details
Color
Ivory, Rust, Navy, Teal, Burgandy, Burnt Orange
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
41.8 lb
Features
Has Fringe
Includes
Care Label
Backing
No Backing
Machine Washable
No
Has Fringe
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Style
Modern
Primary Color
Light Grey
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Description
This stunning Casablanca Shag area rug will bring a modern style to any room. This beautiful piece is made of high pile, 100% Polyester for durability and softness. The machine woven construction ensures it will stand up to high traffic areas. This large area rug features a fringe that adds an extra level of elegance to the design. Made in Turkey, this piece requires the use of a rug pad for optimal performance not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.