
Casablanca Shag CAG-2320 Area Rug , With Fringe (Discontinued)
- Mfr # CAG2320-9212
- Zoro # G110343544
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAG2320-9212
Zoro #
G110343544
UPC #
889292436090
Country of Origin
Türkiye
Dimensions
Pile Height
0.67 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Size
9 ft 2 in x 12 ft
Thickness
0.79 in
Details
Color
Ivory, Rust, Medium Gray, Navy, Burnt Orange, Burgandy
Shape
Rectangle
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
41.8 lb
Features
Has Fringe
Includes
Care Label
Backing
No Backing
Construction
Machine Woven
Sub Style
Mid-Century
Primary Color
Pearl
Printed Design
No
Style
Modern
Has Fringe
Yes
High/Low Texture
No
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Description
This Casablanca Shag area rug is the perfect modern addition to any living space. The high pile Polyester construction ensures a luxurious feel and comfort underfoot. With its machine woven construction, this area rug is designed to last. To ensure your safety and stability, we recommend using a rug pad not included. This beautiful Turkish made shag has a fringe for added detail and texture. Make it the centerpiece of your room today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.