Zoro Homepage

Castille CTL-2006 Handmade Area Rug

  • Mfr # CTL2006-69

  • Zoro # G410343725


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 9 ft
Color
Taupe, Pale Blue, Charcoal, Black, Lavender
Style
Traditional
Material
Face: 100% Wool
Pile Height
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL2006-69
Zoro #
G410343725
UPC #
888473424727
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.16 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.39 in

Details

Color
Taupe, Pale Blue, Charcoal, Black, Lavender
Style
Traditional
Material
Face: 100% Wool
Shape
Rectangle
Weight
38.88 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Primary Color
Gray
Construction
Hand Tufted
Sub Style
Updated Traditional
Has Fringe
No
Backing
Canvas
Durable/Performance Rated
No

Description

This beautiful Castille area rug is the perfect addition to any traditional-style home. It features a low pile wool construction, hand tufted in India for a truly unique and authentic look. The dense weave of this rug helps reduce shedding and prolong its life, while its soft texture ensures maximum comfort. Use with a rug pad not included to protect both your floor and the rug from slipping or damage. Add elegance and sophistication to your space with this timeless Castille area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.