
Celestial Shag CSG-2302 Machine Crafted Area Rug
Mfr # CSG2302-679
Zoro # G210338099
product price: $755.00
/ea
Free Shipping & Returns
Key Features
Color
Light Blue, Dark Blue, Cream, Gray, Mustard, Dark Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSG2302-679
Zoro #
G210338099
UPC #
889292190268
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.22 in
Details
Color
Light Blue, Dark Blue, Cream, Gray, Mustard, Dark Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
33.75 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Backing
No Backing
Sub Style
Minimalist
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Description
Introducing Celestial Shag, a plush and stylish area rug that will bring a touch of modern elegance to any room. This minimalist modern style rug is machine woven from soft polyester fabric for maximum comfort and durability. With its large pile height, this rug provides added cushioning, making it perfect for bedrooms or living areas. And thanks to its durable construction, you can be sure that this rug will remain looking great for years to come. To ensure the best possible care, spot clean with mild detergent as needed. Recommended use with a non-skid rug pad for added safety and stability. Get ready to enjoy your favorite spaces like never before!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.