Zoro Homepage

Celestial Shag CSG-2302 Machine Crafted Area Rug

  • Mfr # CSG2302-71010

  • Zoro # G210338266


product price: $1,093.99
/ea
Free Shipping & Returns

Key Features

Color
Light Blue, Dark Blue, Cream, Gray, Mustard, Dark Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSG2302-71010
Zoro #
G210338266
UPC #
889292190275
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.22 in

Details

Color
Light Blue, Dark Blue, Cream, Gray, Mustard, Dark Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
44.91 lb
Machine Washable
No
Outdoor Safe
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Construction
Machine Woven
Sub Style
Minimalist
Has Fringe
No

Description

Introducing Celestial Shag, a plush and stylish area rug that will bring a touch of modern elegance to any room. This minimalist modern style rug is machine woven from soft polyester fabric for maximum comfort and durability. With its large pile height, this rug provides added cushioning, making it perfect for bedrooms or living areas. And thanks to its durable construction, you can be sure that this rug will remain looking great for years to come. To ensure the best possible care, spot clean with mild detergent as needed. Recommended use with a non-skid rug pad for added safety and stability. Get ready to enjoy your favorite spaces like never before!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.