
Celestial Shag CSG-2303 Machine Crafted Area Rug
Mfr # CSG2303-23
Zoro # G010338237
product price: $85.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Medium Gray, Gray, Deep Teal, Sage, Mustard
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSG2303-23
Zoro #
G010338237
UPC #
889292190299
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
1.18 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
1.22 in
Details
Color
Cream, Medium Gray, Gray, Deep Teal, Sage, Mustard
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
3.31 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Construction
Machine Woven
Sub Style
Minimalist
High Traffic Compatible
Yes
High/Low Texture
Yes
Has Fringe
No
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Description
Make a statement in any room of your home with the Celestial Shag area rug. This minimalist modern design features a plush pile made of polyester for added comfort and durability, making it perfect for high-traffic areas. Machine woven in Turkey, this stunning rug is sure to add a touch of sophistication to any living space. For best results, pair with a rug pad for added cushioning and stability. Spot clean with mild detergent to keep this timeless piece looking fresh and vibrant for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.