
Celestial Shag CSG-2303 Machine Crafted Area Rug
Mfr # CSG2303-679
Zoro # G910338207
product price: $755.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Medium Gray, Gray, Deep Teal, Sage, Mustard
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSG2303-679
Zoro #
G910338207
UPC #
889292190312
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
1.18 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.22 in
Details
Color
Cream, Medium Gray, Gray, Deep Teal, Sage, Mustard
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Weight
33.75 lb
Includes
Care Label
High Traffic Compatible
Yes
Printed Design
No
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Sub Style
Minimalist
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
Yes
Description
Make a statement in any room of your home with the Celestial Shag area rug. This minimalist modern design features a plush pile made of polyester for added comfort and durability, making it perfect for high-traffic areas. Machine woven in Turkey, this stunning rug is sure to add a touch of sophistication to any living space. For best results, pair with a rug pad for added cushioning and stability. Spot clean with mild detergent to keep this timeless piece looking fresh and vibrant for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.