Zoro Homepage

Celestial Shag CSG-2304 Machine Crafted Area Rug

  • Mfr # CSG2304-537

  • Zoro # G110337994


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Medium Gray, Dark Blue, Light Blue, Burgandy, Dusty Pink
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSG2304-537
Zoro #
G110337994
UPC #
889292190350
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
1.18 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
1.22 in

Details

Color
Cream, Medium Gray, Dark Blue, Light Blue, Burgandy, Dusty Pink
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
20.91 lb
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
High/Low Texture
Yes
Construction
Machine Woven
Sub Style
Minimalist
Machine Washable
No

Description

This Celestial Shag area rug is the perfect addition to any modern home. It features a plush pile made of high-quality polyester that feels comfortable beneath your feet. The machine woven construction ensures durability and long-lasting beauty, while its high/low design adds texture and interest to your floor space. Made in Turkey, this rug is recommended for use with a rug pad for extra cushioning and stability. For best care, professional rug cleaning only is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.