
Celestial Shag CSG-2304 Machine Crafted Area Rug
Mfr # CSG2304-71010
Zoro # G410338042
product price: $984.99
/ea
Free Shipping & Returns
Key Features
Color
Cream, Medium Gray, Dark Blue, Light Blue, Burgandy, Dusty Pink
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
1.18 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSG2304-71010
Zoro #
G410338042
UPC #
889292190374
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
1.18 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.22 in
Details
Color
Cream, Medium Gray, Dark Blue, Light Blue, Burgandy, Dusty Pink
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
44.91 lb
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
High/Low Texture
Yes
Sub Style
Minimalist
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
Description
This Celestial Shag area rug is the perfect addition to any modern home. It features a plush pile made of high-quality polyester that feels comfortable beneath your feet. The machine woven construction ensures durability and long-lasting beauty, while its high/low design adds texture and interest to your floor space. Made in Turkey, this rug is recommended for use with a rug pad for extra cushioning and stability. For best care, professional rug cleaning only is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.