Zoro Homepage

Centennial CNT-1096 Handmade Area Rug

  • Mfr # CNT1096-3353

  • Zoro # G310337404


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Color
Beige, Ink Blue, Dark Blue, Dusty Sage, Gray
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNT1096-3353
Zoro #
G310337404
UPC #
764262726169
Country of Origin
India

Dimensions

Size
3 ft 3 in x 5 ft 3 in
Pile Height
0.35 in
Length (In.)
63 in
Width (In.)
39 in
Thickness
0.55 in

Details

Color
Beige, Ink Blue, Dark Blue, Dusty Sage, Gray
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
15.02 lb
Sub Style
French Country
Has Fringe
No
Construction
Hand Tufted
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Blue
High/Low Texture
No
High Traffic Compatible
Yes
Backing
Canvas

Description

Bring home the beauty and comfort of the Centennial Area Rug. This wool-crafted masterpiece is hand tufted in India, making it a timeless addition to any room. With its medium pile height, this rug offers plush cushioning for your feet while still being easy to clean and maintain. The cottage style of the Centennial Area Rug adds charm and sophistication to your space that won't go unnoticed. For best results, use with a rug pad sold separately. Enjoy this elegant piece of decor in your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.