
Centennial CNT-1096 Handmade Area Rug
Mfr # CNT1096-811
Zoro # G210337504
product price: $1,785.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Ink Blue, Dark Blue, Dusty Sage, Gray
Style
Cottage
Material
Face: 100% Wool
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNT1096-811
Zoro #
G210337504
UPC #
764262726183
Country of Origin
India
Dimensions
Size
8 ft x 11 ft
Pile Height
0.35 in
Length (In.)
132 in
Width (In.)
96 in
Thickness
0.55 in
Details
Color
Beige, Ink Blue, Dark Blue, Dusty Sage, Gray
Style
Cottage
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
77.44 lb
Includes
Care Label
Backing
Canvas
Sub Style
French Country
Primary Color
Beige
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No
Construction
Hand Tufted
Durable/Performance Rated
No
Description
Bring home the beauty and comfort of the Centennial Area Rug. This wool-crafted masterpiece is hand tufted in India, making it a timeless addition to any room. With its medium pile height, this rug offers plush cushioning for your feet while still being easy to clean and maintain. The cottage style of the Centennial Area Rug adds charm and sophistication to your space that won't go unnoticed. For best results, use with a rug pad sold separately. Enjoy this elegant piece of decor in your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.