Central Park AWHP-4020 Handmade Area Rug

  • Mfr # AWHP4020-810

  • Zoro # G010336585


product price:  $452.99
/ea
Free Shipping & Returns

Key Features

Color
TanMain: Beige
Shape
Rectangle
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWHP4020-810
Zoro #
G010336585
UPC #
889292013987
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.55 in
Size
8 ft x 10 ft

Details

Color
TanMain: Beige
Shape
Rectangle
Material
Face: 100% Wool
Includes
Care Label
Weight
67.2 lb
Features
Handmade
High Traffic Compatible
Yes
Backing
Canvas
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Loomed
Has Fringe
No
Sub Style
Minimalist
Primary Color
Beige
High/Low Texture
Yes
Style
Modern

Description

Introducing the Central Park area rug, a modern style addition to any home. This hand loomed wool rug is made with high/low pile in India, creating a unique and stylish accent piece for your living space. The medium pile construction makes this rug soft underfoot while offering durability. To ensure maximum use and comfort, we recommend using a rug pad underneath the Central Park area rug. For easy maintenance, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.