
Central Park AWHP-4021 Handmade Area Rug
Mfr # AWHP4021-2310
Zoro # G410336482
product price: $295.00
/ea
Free Shipping & Returns
Key Features
Color
BeigeMain: Ivory
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWHP4021-2310
Zoro #
G410336482
UPC #
889292014038
Country of Origin
India
Dimensions
Size
2 ft 3 in x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
27 in
Thickness
0.55 in
Details
Color
BeigeMain: Ivory
Style
Modern
Material
Face: 100% Wool
Shape
Runner
Includes
Care Label
Weight
18.9 lb
Features
Handmade
Primary Color
Brown
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Backing
Canvas
Sub Style
Minimalist
High/Low Texture
Yes
Construction
Hand Loomed
Durable/Performance Rated
No
Machine Washable
No
Description
Introducing the Central Park area rug, a modern style addition to any home. This hand loomed wool rug is made with high/low pile in India, creating a unique and stylish accent piece for your living space. The medium pile construction makes this rug soft underfoot while offering durability. To ensure maximum use and comfort, we recommend using a rug pad underneath the Central Park area rug. For easy maintenance, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.