
Central Park AWHP-4021 Handmade Area Rug
Mfr # AWHP4021-2312
Zoro # G410336505
product price: $350.00
/ea
Free Shipping & Returns
Key Features
Color
BeigeMain: Ivory
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWHP4021-2312
Zoro #
G410336505
UPC #
889292014045
Country of Origin
India
Dimensions
Size
2 ft 3 in x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
27 in
Thickness
0.55 in
Details
Color
BeigeMain: Ivory
Style
Modern
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Weight
22.68 lb
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
Yes
Backing
Canvas
Primary Color
Beige
Printed Design
No
Outdoor Safe
No
Construction
Hand Loomed
Sub Style
Minimalist
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Description
Introducing the Central Park area rug, a modern style addition to any home. This hand loomed wool rug is made with high/low pile in India, creating a unique and stylish accent piece for your living space. The medium pile construction makes this rug soft underfoot while offering durability. To ensure maximum use and comfort, we recommend using a rug pad underneath the Central Park area rug. For easy maintenance, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.