
Central Park AWHP-4021 Handmade Area Rug (Discontinued)
- Mfr # AWHP4021-238
- Zoro # G810336396
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AWHP4021-238
Zoro #
G810336396
UPC #
889292014069
Country of Origin
India
Dimensions
Size
2 ft 3 in x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
27 in
Thickness
0.55 in
Details
Color
BeigeMain: Ivory
Style
Modern
Material
Face: 100% Wool
Shape
Runner
Features
Handmade
Includes
Care Label
Weight
15.12 lb
Sub Style
Minimalist
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Backing
Canvas
High/Low Texture
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Loomed
Primary Color
Brown
Description
Introducing the Central Park area rug, a modern style addition to any home. This hand loomed wool rug is made with high/low pile in India, creating a unique and stylish accent piece for your living space. The medium pile construction makes this rug soft underfoot while offering durability. To ensure maximum use and comfort, we recommend using a rug pad underneath the Central Park area rug. For easy maintenance, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.