
Central Park AWHP-4021 Handmade Area Rug
Mfr # AWHP4021-79RD
Zoro # G110336508
product price: $780.00
/ea
Free Shipping & Returns
Key Features
Color
BeigeMain: Ivory
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWHP4021-79RD
Zoro #
G110336508
UPC #
889292014120
Country of Origin
India
Dimensions
Size
7 ft 9 in x 7 ft 9 in
Pile Height
0.39 in
Length (In.)
93 in
Width (In.)
93 in
Thickness
0.55 in
Details
Color
BeigeMain: Ivory
Style
Modern
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Weight
50.45 lb
Includes
Care Label
Outdoor Safe
No
Has Fringe
No
Construction
Hand Loomed
Backing
Canvas
Durable/Performance Rated
No
Primary Color
Brown
Machine Washable
No
Sub Style
Minimalist
High/Low Texture
Yes
Printed Design
No
High Traffic Compatible
Yes
Description
Introducing the Central Park area rug, a modern style addition to any home. This hand loomed wool rug is made with high/low pile in India, creating a unique and stylish accent piece for your living space. The medium pile construction makes this rug soft underfoot while offering durability. To ensure maximum use and comfort, we recommend using a rug pad underneath the Central Park area rug. For easy maintenance, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.