Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Central Park AWHP-4021 Handmade Area Rug

  • Mfr # AWHP4021-99RD

  • Zoro # G310336360


product price: $1,225.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Size
9 ft 9 in x 9 ft 9 in
Color
BeigeMain: Ivory
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWHP4021-99RD
Zoro #
G310336360
UPC #
889292014151
Country of Origin
India

Dimensions

Size
9 ft 9 in x 9 ft 9 in
Pile Height
0.39 in
Length (In.)
117 in
Width (In.)
117 in
Thickness
0.55 in

Details

Color
BeigeMain: Ivory
Style
Modern
Material
Face: 100% Wool
Shape
Round
Features
Handmade
Includes
Care Label
Weight
79.85 lb
Construction
Hand Loomed
Backing
Canvas
High Traffic Compatible
Yes
High/Low Texture
Yes
Sub Style
Minimalist
Has Fringe
No
Outdoor Safe
No
Primary Color
Beige
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No

Description

Introducing the Central Park area rug, a modern style addition to any home. This hand loomed wool rug is made with high/low pile in India, creating a unique and stylish accent piece for your living space. The medium pile construction makes this rug soft underfoot while offering durability. To ensure maximum use and comfort, we recommend using a rug pad underneath the Central Park area rug. For easy maintenance, spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.