
Central Park AWHP-4028 Handmade Area Rug (Discontinued)
- Mfr # AWHP4028-2310
- Zoro # G210336361
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWHP4028-2310
Zoro #
G210336361
UPC #
889292015080
Country of Origin
India
Dimensions
Size
2 ft 3 in x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
27 in
Thickness
0.55 in
Details
Color
BeigeMain: Beige
Style
Modern
Material
Face: 100% Wool
Shape
Runner
Includes
Care Label
Weight
18.9 lb
Features
Handmade
High Traffic Compatible
Yes
High/Low Texture
Yes
Primary Color
Beige
Machine Washable
No
Has Fringe
No
Sub Style
Minimalist
Durable/Performance Rated
No
Printed Design
No
Backing
Canvas
Construction
Hand Loomed
Outdoor Safe
No
Description
Introducing the Central Park Collection's hand-made rug that effortlessly infuses any space with minimalist modern charm. Constructed using traditional hand looming techniques in India, this rug is woven from pure wool, creating a medium pile that offers a plush feel underfoot while still being easy to maintain. Its simple yet elegant design is sure to enhance your interior decor, adding an inviting warmth and contemporary appeal. We recommend pairing this rug with a compatible pad for additional comfort and longevity. And for your convenience, it can be kept fresh and clean by spot cleaning as needed. This piece is not just a rug; it's an expression of style that resonates throughout your space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.