
Central Park AWHP-4028 Handmade Area Rug
Mfr # AWHP4028-238
Zoro # G910336432
product price: $230.00
/ea
Free Shipping & Returns
Key Features
Color
BeigeMain: Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWHP4028-238
Zoro #
G910336432
UPC #
889292015110
Country of Origin
India
Dimensions
Size
2 ft 3 in x 8 ft
Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
27 in
Thickness
0.55 in
Details
Color
BeigeMain: Beige
Style
Modern
Material
Face: 100% Wool
Shape
Runner
Weight
15.12 lb
Includes
Care Label
Features
Handmade
Sub Style
Minimalist
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Has Fringe
No
Printed Design
No
Construction
Hand Loomed
Primary Color
Beige
Outdoor Safe
No
Durable/Performance Rated
No
Backing
Canvas
Description
Introducing the Central Park Collection's hand-made rug that effortlessly infuses any space with minimalist modern charm. Constructed using traditional hand looming techniques in India, this rug is woven from pure wool, creating a medium pile that offers a plush feel underfoot while still being easy to maintain. Its simple yet elegant design is sure to enhance your interior decor, adding an inviting warmth and contemporary appeal. We recommend pairing this rug with a compatible pad for additional comfort and longevity. And for your convenience, it can be kept fresh and clean by spot cleaning as needed. This piece is not just a rug; it's an expression of style that resonates throughout your space!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.