Zoro Homepage

Cesar CEG-2317 Machine Crafted Area Rug

  • Mfr # CEG2317-9212

  • Zoro # G110345289


product price: $219.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Navy, Blue, Gray, Tan, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.26 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEG2317-9212
Zoro #
G110345289
UPC #
889292287050
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Size
9 ft 2 in x 12 ft
Thickness
0.31 in

Details

Color
Navy, Blue, Gray, Tan, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Weight
26.4 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Updated Traditional
Style
Traditional

Description

Bring an air of traditional elegance to your home with the Cesar area rug. This beautiful and timeless piece will give your room a designer touch with its updated traditional style. It's made of high quality polypropylene, machine-woven in Turkey, making it both durable and luxuriously soft. Its medium pile is perfect for adding comfort to any space, while also being easy to clean - simply spot clean with mild detergent! The Cesar area rug is the perfect way to bring a unique and classic charm to any room in your home. And for added protection against everyday wear-and-tear, we recommend using a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.