Zoro Homepage

Cesar CEG-2335 Machine Crafted Area Rug

  • Mfr # CEG2335-679

  • Zoro # G810346623


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Blue, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.26 in
Length (In.)
108.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEG2335-679
Zoro #
G810346623
UPC #
889292197915
Country of Origin
Turkey

Dimensions

Pile Height
0.26 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.31 in
Size
6 ft 7 in x 9 ft

Details

Color
Navy, Blue, Cream
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Weight
14.21 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Construction
Machine Woven
Style
Global
Sub Style
Bohemian
Primary Color
Blue
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No

Description

This exquisite Cesar area rug is the perfect choice to bring an exotic bohemian vibe to your home. Woven from polypropylene, this machine-made Turkish rug offers a medium pile that makes it a great fit for high traffic areas. The intricate global design features multiple vibrant colors and patterns that will instantly transform your interior decor. Plus, its soft yet durable construction ensures long-lasting performance with minimal maintenance. For best results, use this beautiful piece with a rug pad for extra cushioning and protection against everyday wear and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.