
Cesar CEG-2343 Machine Crafted Area Rug
Mfr # CEG2343-537
Zoro # G110346521
product price: $60.45
/eaKey Features
Color
Gray, Charcoal, Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEG2343-537
Zoro #
G110346521
UPC #
889292198141
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.26 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.31 in
Details
Color
Gray, Charcoal, Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
8.8 lb
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Backing
No Backing
Printed Design
No
Description
This Cesar area rug is the perfect choice for any room in your home. Crafted from durable Polypropylene and featuring a Machine Woven construction, this high-traffic rug is built to last. With its global style, this area rug will add an elegant touch to any interior space. Made in Turkey and featuring a medium pile, this stunning piece offers an easy-care solution for busy households; simply spot clean or professionally clean when needed. For best results, pair with a non-slip rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.