Zoro Homepage

Cesar CEG-2343 Machine Crafted Area Rug

  • Mfr # CEG2343-71010

  • Zoro # G110346699


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Charcoal, Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.26 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEG2343-71010
Zoro #
G110346699
UPC #
889292198165
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.26 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.31 in

Details

Color
Gray, Charcoal, Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
18.91 lb
Includes
Care Label
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Sub Style
Bohemian
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No

Description

This Cesar area rug is the perfect choice for any room in your home. Crafted from durable Polypropylene and featuring a Machine Woven construction, this high-traffic rug is built to last. With its global style, this area rug will add an elegant touch to any interior space. Made in Turkey and featuring a medium pile, this stunning piece offers an easy-care solution for busy households; simply spot clean or professionally clean when needed. For best results, pair with a non-slip rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.