
Cesar CEG-2343 Machine Crafted Area Rug
Mfr # CEG2343-9212
Zoro # G810346692
product price: $219.99
/eaKey Features
Color
Gray, Charcoal, Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.26 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEG2343-9212
Zoro #
G810346692
UPC #
889292287098
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.26 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.31 in
Details
Color
Gray, Charcoal, Light Gray, Cream
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
26.4 lb
Features
Machine Crafted
Has Fringe
No
Backing
No Backing
Sub Style
Bohemian
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Description
This Cesar area rug is the perfect choice for any room in your home. Crafted from durable Polypropylene and featuring a Machine Woven construction, this high-traffic rug is built to last. With its global style, this area rug will add an elegant touch to any interior space. Made in Turkey and featuring a medium pile, this stunning piece offers an easy-care solution for busy households; simply spot clean or professionally clean when needed. For best results, pair with a non-slip rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.