
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHA4000-3353
Zoro #
G910336517
UPC #
764262655568
Country of Origin
India
Dimensions
Size
3 ft 3 in x 5 ft 3 in
Pile Height
0.39 in
Length (In.)
63 in
Width (In.)
39 in
Thickness
0.56 in
Details
Color
Ivory
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
15.36 lb
Features
Handmade
Backing
Canvas
Machine Washable
No
Construction
Hand Tufted
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Primary Color
Off-White
High/Low Texture
Yes
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Eclectic
Description
This eye-catching Chandler area rug is the perfect way to add global style and texture to any room. Crafted with a medium pile, this hand tufted wool rug features a high/low design for added dimension and visual interest. With its unique pattern, this piece instantly adds character to your home. Made in India, it's sure to last through years of use with proper care and maintenance. For best results, we recommend using it with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.