Zoro Homepage

Chandler CHA-4000 Handmade Area Rug

  • Mfr # CHA4000-810

  • Zoro # G210336330


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Ivory
Style
Global
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHA4000-810
Zoro #
G210336330
UPC #
764262655582
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.56 in

Details

Color
Ivory
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
72 lb
Features
Handmade
High Traffic Compatible
Yes
Machine Washable
No
Backing
Canvas
Durable/Performance Rated
No
Printed Design
No
Primary Color
Off-White
Outdoor Safe
No
Sub Style
Eclectic
Construction
Hand Tufted
High/Low Texture
Yes
Has Fringe
No

Description

This eye-catching Chandler area rug is the perfect way to add global style and texture to any room. Crafted with a medium pile, this hand tufted wool rug features a high/low design for added dimension and visual interest. With its unique pattern, this piece instantly adds character to your home. Made in India, it's sure to last through years of use with proper care and maintenance. For best results, we recommend using it with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.