Zoro Homepage

Chelsea CSA-2304 Machine Crafted Area Rug

  • Mfr # CSA2304-1215

  • Zoro # G910337767


product price: $905.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
12 ft x 14 ft 11 in
Color
Dark Brown, Camel, Charcoal, Slate, Ivory
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSA2304-1215
Zoro #
G910337767
UPC #
889292279208
Country of Origin
Turkey

Dimensions

Size
12 ft x 14 ft 11 in
Pile Height
0.35 in
Length (In.)
179.13 in
Width (In.)
143.7 in
Thickness
0.39 in

Details

Color
Dark Brown, Camel, Charcoal, Slate, Ivory
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
51.84 lb
Construction
Machine Woven
Sub Style
Updated Traditional
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No

Description

The Chelsea area rug is the perfect addition to any Updated Traditional-style home. This machine-woven rug is made of durable Polypropylene, ensuring it can withstand even high traffic areas. With a medium pile, this rug will provide a warm and cozy atmosphere for your space. To ensure its longevity, we recommend using a rug pad with it. Spot clean with mild detergent when necessary. Imported from Turkey, the Chelsea area rug will be sure to add an elegant touch to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.