
Chelsea CSA-2304 Machine Crafted Area Rug
Mfr # CSA2304-67SQ
Zoro # G310337534
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown, Camel, Charcoal, Slate, Ivory
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.35 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSA2304-67SQ
Zoro #
G310337534
UPC #
889292279277
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.35 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Dark Brown, Camel, Charcoal, Slate, Ivory
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Square
Weight
12.49 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Updated Traditional
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Description
The Chelsea area rug is the perfect addition to any Updated Traditional-style home. This machine-woven rug is made of durable Polypropylene, ensuring it can withstand even high traffic areas. With a medium pile, this rug will provide a warm and cozy atmosphere for your space. To ensure its longevity, we recommend using a rug pad with it. Spot clean with mild detergent when necessary. Imported from Turkey, the Chelsea area rug will be sure to add an elegant touch to any room in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.