Zoro Homepage

Chelsea CSA-2320 Machine Crafted Area Rug

  • Mfr # CSA2320-710103

  • Zoro # G010337339


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft 2 in
Color
Blue, Ink Blue, Pale Blue, Charcoal, Slate, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSA2320-710103
Zoro #
G010337339
UPC #
888473831440
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.35 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Blue, Ink Blue, Pale Blue, Charcoal, Slate, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 50% Cotton, 50% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
23.23 lb
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Sub Style
Mid-Century
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
Primary Color
Blue

Description

The Chelsea Area Rug is the perfect combination of modern style and practical design. Its mid-century modern style pairs well with any decor, while its machine woven polypropylene construction ensures long-lasting durability. The medium pile is great for high traffic areas, and it's easy to care for - just spot clean with a mild detergent! For added protection, use a rug pad underneath the Chelsea Area Rug. Crafted in Turkey, this area rug adds a touch of sophistication to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.