
Cherokee CHK-2305 Handmade Area Rug
Mfr # CHK2305-576
Zoro # G510341348
product price: $565.00
/ea
Free Shipping & Returns
Key Features
Color
Brown, Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0.8 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHK2305-576
Zoro #
G510341348
UPC #
888473914907
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.8 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
1 in
Details
Color
Brown, Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
30 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Construction
Hand Tufted
High Traffic Compatible
Yes
High/Low Texture
Yes
Printed Design
No
Durable/Performance Rated
No
Backing
Canvas
Sub Style
Moroccan
Description
Introduce a sense of Moroccan charm to your home with our hand tufted Cherokee rug. This stunning piece, manufactured in India, draws on global influences to create a truly unique aesthetic. Made entirely from wool, its high pile provides an incredibly soft underfoot experience that is simply unmatched. We recommend using it with a rug pad to enhance stability and comfort. Plus, maintaining this piece is as easy as spot cleaning with water only! Add this plush accent to your space and transform your room into an exotic retreat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.