Zoro Homepage

Cherokee CHK-2305 Handmade Area Rug

  • Mfr # CHK2305-8SQ

  • Zoro # G410341622


product price: $1,100.00
/ea
Free Shipping & Returns

Key Features

Color
Brown, Cream
Shape
Square
Material
Face: 100% Wool
Pile Height
0.8 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHK2305-8SQ
Zoro #
G410341622
UPC #
889292471473
Country of Origin
India

Dimensions

Pile Height
0.8 in
Length (In.)
96 in
Width (In.)
96 in
Size
8 ft x 8 ft
Thickness
1 in

Details

Color
Brown, Cream
Shape
Square
Material
Face: 100% Wool
Weight
51.2 lb
Features
Handmade
Includes
Care Label
Backing
Canvas
Outdoor Safe
No
Style
Global
High/Low Texture
Yes
Printed Design
No
Has Fringe
No
Sub Style
Moroccan
Construction
Hand Tufted
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No

Description

Introduce a sense of Moroccan charm to your home with our hand tufted Cherokee rug. This stunning piece, manufactured in India, draws on global influences to create a truly unique aesthetic. Made entirely from wool, its high pile provides an incredibly soft underfoot experience that is simply unmatched. We recommend using it with a rug pad to enhance stability and comfort. Plus, maintaining this piece is as easy as spot cleaning with water only! Add this plush accent to your space and transform your room into an exotic retreat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.