Zoro Homepage

Cherokee CHK-2307 Handmade Area Rug

  • Mfr # CHK2307-23

  • Zoro # G710341759


product price: $49.99
/ea

Key Features

Size
2 ft x 3 ft
Color
Tan, Light Brown, Brown, Oatmeal, Dark Brown, Light Beige
Style
Global
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHK2307-23
Zoro #
G710341759
UPC #
889292246323
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in

Details

Color
Tan, Light Brown, Brown, Oatmeal, Dark Brown, Light Beige
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
4.8 lb
Features
Handmade
Construction
Hand Tufted
Printed Design
No
Backing
Canvas
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Moroccan
High/Low Texture
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No

Description

Bring a global style to your home with the Cherokee Wool Area Rug. This beautiful and unique rug is hand tufted in India from 100% wool for a medium pile that is sure to add texture and interest to any room in your home. The high/low construction creates subtle dimension, while the fringe detail adds an extra touch of elegance. The recommended use of a rug pad underneath will help keep it in place and protect your floors from damage. Care is easy - spot clean only when necessary. Add this one-of-a-kind area rug to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.