
Cherokee CHK-2308 Handmade Area Rug
Mfr # CHK2308-23
Zoro # G410341493
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHK2308-23
Zoro #
G410341493
UPC #
889292284349
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
4.8 lb
High Traffic Compatible
Yes
Sub Style
Bohemian
Construction
Hand Tufted
Durable/Performance Rated
No
High/Low Texture
Yes
Backing
Canvas
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Printed Design
No
Description
This Cherokee area rug is a must-have addition to any space. The global style of this hand tufted wool rug will bring a unique flair and texture to your home decor. Featuring a medium pile, high/low construction, this rug is sure to make a statement in any room. Crafted from wool and made in India, this area rug is extremely durable and perfect for high traffic areas. We recommend using with an appropriate sized non-slip rug pad not included for added comfort and stability. To ensure longevity, spot clean only as needed. Add the Cherokee Area Rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.