
Cherokee CHK-2309 Handmade Area Rug
Mfr # CHK2309-23
Zoro # G210341587
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Dark Brown, Brown
Style
Global
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHK2309-23
Zoro #
G210341587
UPC #
889292284424
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in
Details
Color
Oatmeal, Dark Brown, Brown
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
4.8 lb
Includes
Care Label
Sub Style
Bohemian
Has Fringe
No
Durable/Performance Rated
No
Backing
Canvas
High Traffic Compatible
Yes
Construction
Hand Tufted
Outdoor Safe
No
Machine Washable
No
Printed Design
No
High/Low Texture
Yes
Description
This beautiful Cherokee area rug is perfect for adding global style to any room. The intricate design features a fringe and high/low pile for an eye-catching look. This hand tufted wool rug is made in India and will add warmth and texture to your home. We recommend using with a rug pad for extra cushioning and stability. With spot clean only care, this luxurious area rug will last for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.