
Cherokee CHK-2309 Handmade Area Rug
Mfr # CHK2309-69
Zoro # G810341574
product price: $930.00
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Dark Brown, Brown
Style
Global
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHK2309-69
Zoro #
G810341574
UPC #
889292284462
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.39 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.59 in
Details
Color
Oatmeal, Dark Brown, Brown
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
43.2 lb
High/Low Texture
Yes
Construction
Hand Tufted
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Backing
Canvas
Machine Washable
No
Printed Design
No
Sub Style
Bohemian
Durable/Performance Rated
No
Description
This beautiful Cherokee area rug is perfect for adding global style to any room. The intricate design features a fringe and high/low pile for an eye-catching look. This hand tufted wool rug is made in India and will add warmth and texture to your home. We recommend using with a rug pad for extra cushioning and stability. With spot clean only care, this luxurious area rug will last for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.