
Cherokee CHK-2309 Handmade Area Rug
Mfr # CHK2309-912
Zoro # G410342568
product price: $1,855.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Size
9 ft x 12 ft
Style
Global
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHK2309-912
Zoro #
G410342568
UPC #
889292284486
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.59 in
Details
Color
Oatmeal, Dark Brown, Brown
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Weight
86.4 lb
Includes
Care Label
Features
Handmade
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Bohemian
Has Fringe
No
High/Low Texture
Yes
Construction
Hand Tufted
Backing
Canvas
Printed Design
No
Machine Washable
No
Description
This beautiful Cherokee area rug is perfect for adding global style to any room. The intricate design features a fringe and high/low pile for an eye-catching look. This hand tufted wool rug is made in India and will add warmth and texture to your home. We recommend using with a rug pad for extra cushioning and stability. With spot clean only care, this luxurious area rug will last for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.