Zoro Homepage

Cherokee CHK-2310 Handmade Area Rug

  • Mfr # CHK2310-268

  • Zoro # G110342394


product price: $345.00
/ea
Free Shipping & Returns

Key Features

Color
Oatmeal, Charcoal, Black, Cream
Shape
Runner
Material
Face: 100% Wool
Pile Height
0.39 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHK2310-268
Zoro #
G110342394
UPC #
889292300285
Country of Origin
India

Dimensions

Pile Height
0.39 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.59 in

Details

Color
Oatmeal, Charcoal, Black, Cream
Shape
Runner
Material
Face: 100% Wool
Includes
Care Label
Features
Handmade
Weight
14.6 lb
Backing
Canvas
Outdoor Safe
No
Has Fringe
No
Construction
Hand Tufted
Machine Washable
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Style
Global
Printed Design
No
Durable/Performance Rated
No
Sub Style
Bohemian

Description

This exquisite Cherokee area rug is the perfect addition to any home. The global style and high/low pattern of this hand tufted wool rug provide a beautiful, eye-catching design. Fringe detailing along the edges adds an extra touch of sophistication. Crafted with care in India, this medium pile rug is sure to bring warmth and comfort to any room. For best results, use with a rug pad for added protection against wear and tear. Spot clean only when necessary for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.