Zoro Homepage

Cherokee CHK-2311 Handmade Area Rug

  • Mfr # CHK2311-23

  • Zoro # G110342509


product price: $115.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Light Beige, Dark Brown, Brown
Style
Global
Material
Face: 100% Wool
Pile Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHK2311-23
Zoro #
G110342509
UPC #
889292300353
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.39 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.59 in

Details

Color
Light Beige, Dark Brown, Brown
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
4.38 lb
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Backing
Canvas
High/Low Texture
Yes
Construction
Hand Tufted
Has Fringe
No
Machine Washable
No

Description

This Cherokee area rug will lend a global feel to any room. It is hand tufted using wool for a medium pile that is both high and low. Made in India, this rug features a fringe for added texture and visual interest. For best results, it should be used with a rug pad not included. Spot clean only when necessary for easy care. Add this unique area rug to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.