This item is Discontinued.

Livabliss Chesapeake Bay CPK-2300 Outdoor Safe Area Rug CPK2300-1013

Chesapeake Bay CPK-2300 Outdoor Safe Area Rug (Discontinued)

  • Mfr # CPK2300-1013
  • Zoro # G210339850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPK2300-1013
Zoro #
G210339850
UPC #
889292161350
Country of Origin
China

Dimensions

Size
10 ft x 13 ft
Pile Height
0 in
Length (In.)
155.91 in
Width (In.)
120.08 in
Thickness
0.5 in

Details

Color
Brown, Cream
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
45.5 lb
Backing
No Backing
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Beige
High Traffic Compatible
Yes
Outdoor Safe
Yes
Printed Design
No
High/Low Texture
No
Sub Style
Country

Description

Introducing the Chesapeake Bay area rug, a classic Country Cottage style piece that will add a timeless look to your home. Made from durable polypropylene, this machine-woven beauty is designed to handle high traffic areas without compromising on quality. The no pile feature makes it perfect for outdoor use and easy maintenance; just hose it off with water and hang to dry! For extra comfort, pair it with an area rug pad for an unbeatable combination of style and practicality. Give your space a touch of rustic charm with the Chesapeake Bay area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.