
Chesapeake Bay CPK-2300 Outdoor Safe Area Rug (Discontinued)
- Mfr # CPK2300-7696
- Zoro # G910340125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CPK2300-7696
Zoro #
G910340125
UPC #
889292161435
Country of Origin
China
Dimensions
Size
7 ft 6 in x 9 ft 5 in
Pile Height
0 in
Length (In.)
113.39 in
Width (In.)
90.16 in
Thickness
0.5 in
Details
Color
Brown, Cream
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
24.85 lb
Features
Outdoor Safe
Includes
Care Label
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Primary Color
Beige
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Country
Outdoor Safe
Yes
Construction
Machine Woven
Description
Introducing the Chesapeake Bay area rug, a classic Country Cottage style piece that will add a timeless look to your home. Made from durable polypropylene, this machine-woven beauty is designed to handle high traffic areas without compromising on quality. The no pile feature makes it perfect for outdoor use and easy maintenance; just hose it off with water and hang to dry! For extra comfort, pair it with an area rug pad for an unbeatable combination of style and practicality. Give your space a touch of rustic charm with the Chesapeake Bay area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.