Chesapeake Bay CPK-2301 Outdoor Safe Area Rug

  • Mfr # CPK2301-268

  • Zoro # G710340288


product price:  $280.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0 in
Length (In.)
96.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPK2301-268
Zoro #
G710340288
UPC #
889292161473
Country of Origin
China

Dimensions

Pile Height
0 in
Length (In.)
96.06 in
Width (In.)
29.92 in
Thickness
0.5 in
Size
2 ft 6 in x 8 ft

Details

Color
Black
Shape
Runner
Material
Face: 100% Polypropylene
Weight
6.99 lb
Includes
Care Label
Features
Outdoor Safe
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Country
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
Yes
Printed Design
No
Primary Color
Black
Has Fringe
No
Machine Washable
No
Style
Cottage
High/Low Texture
No

Description

This Chesapeake Bay area rug is the perfect addition to your outdoor space. With its cottage style, this rug is made of high-quality polypropylene and features a machine-woven construction, designed for high traffic areas. The no pile design makes this rug easy to clean and maintain; simply hose it off with water and hang to dry. Additionally, this outdoor safe rug is recommended to use with a rug pad for added comfort and protection from slipping. Bring the beauty of the Chesapeake Bay into your home and enjoy years of lasting style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.