
Chesapeake Bay CPK-2301 Outdoor Safe Area Rug
Mfr # CPK2301-35
Zoro # G810340263
product price: $210.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Style
Cottage
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK2301-35
Zoro #
G810340263
UPC #
889292161480
Country of Origin
China
Dimensions
Size
3 ft x 5 ft
Pile Height
0 in
Length (In.)
59.84 in
Width (In.)
35.83 in
Thickness
0.5 in
Details
Color
Black
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
5.21 lb
Includes
Care Label
Features
Outdoor Safe
Primary Color
Black
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
Yes
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Country
Machine Washable
No
Description
This Chesapeake Bay area rug is the perfect addition to your outdoor space. With its cottage style, this rug is made of high-quality polypropylene and features a machine-woven construction, designed for high traffic areas. The no pile design makes this rug easy to clean and maintain; simply hose it off with water and hang to dry. Additionally, this outdoor safe rug is recommended to use with a rug pad for added comfort and protection from slipping. Bring the beauty of the Chesapeake Bay into your home and enjoy years of lasting style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.