
Chesapeake Bay CPK-2302 Outdoor Safe Area Rug
Mfr # CPK2302-69
Zoro # G110340239
product price: $740.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Black, Cream
Style
Cottage
Material
Face: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK2302-69
Zoro #
G110340239
UPC #
889292161619
Country of Origin
China
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
72.05 in
Thickness
0.5 in
Details
Color
Charcoal, Black, Cream
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
18.96 lb
High/Low Texture
No
Has Fringe
No
Outdoor Safe
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Backing
No Backing
Sub Style
Country
Primary Color
Gray
High Traffic Compatible
Yes
Description
This Chesapeake Bay area rug is the perfect addition to your outdoor space. With its cottage style, this rug is made of high-quality polypropylene and features a machine-woven construction, designed for high traffic areas. The no pile design makes this rug easy to clean and maintain; simply hose it off with water and hang to dry. Additionally, this outdoor safe rug is recommended to use with a rug pad for added comfort and protection from slipping. Bring the beauty of the Chesapeake Bay into your home and enjoy years of lasting style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.