
Chesapeake Bay CPK-2303 Outdoor Safe Area Rug (Discontinued)
- Mfr # CPK2303-23
- Zoro # G110340697
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK2303-23
Zoro #
G110340697
UPC #
889292161664
Country of Origin
China
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
35.83 in
Width (In.)
24.02 in
Thickness
0.5 in
Details
Color
Cream, Brown, Charcoal
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
2.09 lb
Features
Outdoor Safe
Printed Design
No
Machine Washable
No
Backing
No Backing
Sub Style
Country
Construction
Machine Woven
High/Low Texture
No
Primary Color
Beige
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
Yes
High Traffic Compatible
Yes
Description
This Chesapeake Bay area rug is the perfect addition to your outdoor space. With its cottage style, this rug is made of high-quality polypropylene and features a machine-woven construction, designed for high traffic areas. The no pile design makes this rug easy to clean and maintain; simply hose it off with water and hang to dry. Additionally, this outdoor safe rug is recommended to use with a rug pad for added comfort and protection from slipping. Bring the beauty of the Chesapeake Bay into your home and enjoy years of lasting style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.