Chesapeake Bay CPK-2303 Outdoor Safe Area Rug

  • Mfr # CPK2303-268

  • Zoro # G410340625


product price:  $280.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Brown, Charcoal
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0 in
Length (In.)
96.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPK2303-268
Zoro #
G410340625
UPC #
889292161671
Country of Origin
China

Dimensions

Pile Height
0 in
Length (In.)
96.06 in
Width (In.)
29.92 in
Thickness
0.5 in
Size
2 ft 6 in x 8 ft

Details

Color
Cream, Brown, Charcoal
Shape
Runner
Material
Face: 100% Polypropylene
Weight
6.99 lb
Includes
Care Label
Features
Outdoor Safe
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Style
Cottage
Backing
No Backing
Has Fringe
No
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Country
Printed Design
No
Outdoor Safe
Yes
Primary Color
Beige

Description

This Chesapeake Bay area rug is the perfect addition to your outdoor space. With its cottage style, this rug is made of high-quality polypropylene and features a machine-woven construction, designed for high traffic areas. The no pile design makes this rug easy to clean and maintain; simply hose it off with water and hang to dry. Additionally, this outdoor safe rug is recommended to use with a rug pad for added comfort and protection from slipping. Bring the beauty of the Chesapeake Bay into your home and enjoy years of lasting style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.