
Chesapeake Bay CPK-2303 Outdoor Safe Area Rug (Discontinued)
- Mfr # CPK2303-7696
- Zoro # G010340452
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPK2303-7696
Zoro #
G010340452
UPC #
889292161732
Country of Origin
China
Dimensions
Size
7 ft 6 in x 9 ft 5 in
Pile Height
0 in
Length (In.)
113.39 in
Width (In.)
90.16 in
Thickness
0.5 in
Details
Color
Cream, Brown, Charcoal
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
24.85 lb
Construction
Machine Woven
Sub Style
Country
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Beige
Printed Design
No
Outdoor Safe
Yes
Has Fringe
No
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
Description
This Chesapeake Bay area rug is the perfect addition to your outdoor space. With its cottage style, this rug is made of high-quality polypropylene and features a machine-woven construction, designed for high traffic areas. The no pile design makes this rug easy to clean and maintain; simply hose it off with water and hang to dry. Additionally, this outdoor safe rug is recommended to use with a rug pad for added comfort and protection from slipping. Bring the beauty of the Chesapeake Bay into your home and enjoy years of lasting style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.