
Chester CHE-2309 Machine Crafted Area Rug
Mfr # CHE2309-5373
Zoro # G410336314
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Color
Seafoam, Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHE2309-5373
Zoro #
G410336314
UPC #
888473897545
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.2 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.24 in
Details
Color
Seafoam, Charcoal, Light Beige
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
9.47 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Beige
Sub Style
Bohemian
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Description
Introducing the Chester area rug, perfect for any room in your home. This global style rug features a medium pile and is made of polypropylene, making it durable enough to handle high traffic areas. Constructed with machine woven technology from Turkey, this rug requires spot clean only for maintenance and comes recommended with a rug pad for extra stability and comfort. Add a touch of sophistication to your living space with this timeless yet modern design that will last you through the years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.